This item is Discontinued.

No Product Image Available

Bayside, 8.5 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214629
UPC #
690774460447
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,8.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Insulation Weight
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Footwear Shank Type
None
Upper Material Description
Leather
Ninety Degree Heel
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Insulation Type
None
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
No
Toe Shape
Round
Metatarsal System
No
Shank Material
None
Liner Material
Moisture Wicking Nylon
Metatarsal Guard
No
Last Number or Name
Bayside
Midsole Material
EVA
For Outdoor Traction
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Insole System
Removable
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.42
Style Number
FS2326
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.80

Description

Bayside,8.5 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.