This item is Discontinued.

No Product Image Available

Bayside, 9 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214638
UPC #
690774460607
Country of Origin
China

Dimensions

Size
9
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,9 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
EVA
Non Metallic Upper
No
For Outdoor Traction
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Metatarsal System
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
No
Last Number or Name
Bayside
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Footwear Shank Type
None
Non-Marking Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
None
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Liner Material
Moisture Wicking Nylon
ASTM Footwear Class
F2413-11
Conductive
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Insulation Weight
None
Toe Shape
Round
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Not Specified
Style Number
FS2326

Description

Bayside,9 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.