This item is Discontinued.

No Product Image Available

Bayside, 9.5 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214708
UPC #
690774460461
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,9.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Last Number or Name
Bayside
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Midsole Material
EVA
Liner Material
Moisture Wicking Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Predominant Footwear Color
Black
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Style Number
FS2326
Metatarsal System
No
Toe Shape
Round
Waterproof Type
None
Puncture Resistant Insole
No
For Outdoor Traction
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulation Type
None
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Shank Material
None
Chain Saw Cut Resistant
No
Insulation Weight
None
Upper Boot Material
All Leather
Static Dissipative
Yes
Conductive
No
Max. Heat Rating
100 Degrees F
Insole System
Removable
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00

Description

Bayside,9.5 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.