Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 16 D

  • Mfr # FS2326

  • Zoro # G3578021


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578021
UPC #
690774460553
Country of Origin
China

Dimensions

Footwear Width
D
Size
16
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
16

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Chemical Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
FS2326
Puncture Resistant Insole
No
Ninety Degree Heel
No
Conductive
No
Last Number or Name
Bayside
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Metatarsal System
No
Waterproof Type
None
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Upper Boot Material
All Leather
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.