Women's Loafer Shoe, 7 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK
  • Zoro # G2387680
product price: 
$
90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49430-BLK
Zoro #
G2387680
UPC #
86189101141
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.24
Metatarsal System
No
CSA Footwear Standard
Grade 1 Toecap
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Boot Material
All Leather
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Slip Resistant
Chain Saw Cut Resistant
No
Removable Insole
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
0.71
Insulation Type
None
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
No
Completely Non Metallic
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Style Number
49430-BLK
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Shank Material
Nylon
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Shank Type
Nylon
Insulated
No
Non Metallic Upper
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.24
Slip-Resistance Value - Mark II - Wet
0.72
CSA Standards Met
Grade 1 Protective Toecap
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.71
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
7
Heel Height
1/2 in
Height
5 in
Width
M
Size (PRINT)
7
Overall Height
5 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.