Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 EEE

  • Mfr # FS2326

  • Zoro # G3578590


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578590
UPC #
690774460607
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9
Heel Height
Less Than 1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
9

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Midsole Material
EVA
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Liner Material
Nylon
Waterproof Type
None
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Last Number or Name
Bayside
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Oil Resisting Sole
Yes
Style Number
FS2326
CSA Footwear Standard
Not Specified
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.