This item is Discontinued.

Florsheim Heat-Resistant Boots, Stl, Met, 12, PR FE845-12D

Heat-Resistant Boots, Stl, Met, 12, PR (Discontinued)

  • Mfr # FE845-12D
  • Zoro # G6319047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE845-12D
Zoro #
G6319047
UPC #
690774178847
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8 in

Details

Insulated
No
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
ASTM F2413, Electrical Hazard, Met Guard
Chain Saw Cut Resistant
No
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Heat Resistant
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Drilex
Metatarsal Guard
Internal
Insole System
Removable Florsheim F2 PU Cushion Insert
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.79
Shank Material
Steel
Conductive
No
Midsole Material
Rubber
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.41
Completely Non Metallic
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Color
Black
Wide Toe Cap
No
Ninety Degree Heel
No
Item
Heat-Resistant Work Boots
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
0.98
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Style Number
845
Upper Material
Leather
Resists
Slips, Oils, Chemicals
Closure Type
Lace-Up
Predominant Footwear Color
Brown

Description

Heat-Resistant Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 845, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.