This item is Discontinued.

Florsheim Men's 6" 6-Inch Work Boot, Steel Toe, Black Walnut, 9-1/2, FE665 FE665

Men's 6" 6-Inch Work Boot, Steel Toe, Black Walnut, 9-1/2, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8945194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945194
UPC #
690774113398
Country of Origin
China

Dimensions

Size
9-1/2
Width
EEE
Footwear Width
EEE
Heel Height
Less Than 1/2"
Height
6"
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Footwear Style
6" Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Insole System
Full Sock
Waterproof
No
Footwear Construction Type
Welted
Color
Black Walnut
Chemical Resisting Sole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Standards
ASTM F2413
Wide Toe Cap
No
Insulated
No
Completely Non Metallic
No
Removable Insole
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Shank Material
Steel
Style Number
FE665
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.69
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.65
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Flat Heel
Non-Marking Upper
No
Heel Style
Flat Heel
Series
FE665
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Welted
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.