Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 9 1/2
Mfr # FS2335-D-09.5
Zoro # G716525528
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Insole Material
EVA
Toe Shape
Round
Closure
Lace Up
Non Metallic Upper
No
Construction
Cemented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2335-D-09.5
Zoro #
G716525528
UPC #
690774630246
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
D
Size
9 1/2
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.