Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 6 M

  • Mfr # RK676
  • Zoro # G5557587

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK676
Zoro #
G5557587
UPC #
690774052598
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Style Number
RK676
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.74
Footwear Sole Pattern
Siped
Standards
ASTM F2413-11
Chemical Resisting Sole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.40
Shank Material
Plastic
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
EVA
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Liner Material
Microfiber
Wide Toe Cap
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
RK676
Slip Resistant
Yes
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.4
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Microfiber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Footwear Width
M
Size
6
Heel Height
1/2 in
Width
M
Size (PRINT)
6

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products