This item is Discontinued.

Florsheim Men's, Composite Toe, Oxford Shoe, 6 1/2, EEE, Brown, FE2440 FE2440

Men's, Composite Toe, Oxford Shoe, 6 1/2, EEE, Brown, FE2440 (Discontinued)

  • Mfr # FE2440
  • Zoro # G6309317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G6309317
UPC #
690774179233
Country of Origin
Multiple

Dimensions

Size
6 1/2
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Height
4 in
Footwear Size
6 1/2
Width
EEE
Overall Height
4 in
Size (PRINT)
6 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
FE2440
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Oxford Shoe
Shank Material
Steel
Upper Material Description
Leather
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Insole System
Removable F2A Dual Density PU Cushion Insert
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Direct Attached
Midsole Material
Polyurethane
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Insulated
No
Oil Resisting Sole
Yes
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Closure Type
Lace-Up
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Brown
Series
FE2440
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.