Men's Oxford Shoe, Leather Upper, Rubber Outsole, Black, 10 1/2
Mfr # FS2330-D-10.5
Zoro # G016525495
product price:Â $134.95
/pr
Free Shipping & Returns
Key Features
Conductive
No
Completely Non Metallic
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2330-D-10.5
Zoro #
G016525495
UPC #
690774629011
Country of Origin
Cambodia
Dimensions
Size
10 1/2
Overall Height
3 in
Width
D
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number FS2330, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.