Men's Athletic Shoe, Aluminum Toe, Leather Upper, Carbon Rubber Outsole, Lace Up, Black/Blue, 10 EE

  • Mfr # 642755
  • Zoro # G9138421
product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Carbon Rubber
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
642755
Zoro #
G9138421
UPC #
885818003906
Country of Origin
China

Dimensions

Size
10
Footwear Width
EE
Heel Height
1 in
Width
EE
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Carbon Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black/Blue
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Mark II Slip Test Results- Dairy Tile Oily
0.46
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insulated
No
Style Number
642755
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
CSA Footwear Standard
Grade 1 Toecap
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Covered Poliyou(R)
Upper Material Description
Leather
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
Protective Toe
Footwear Shank Type
None
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
Yes
Liner Material
Nylon
Standards
ASTM F2413-05
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Multi-Directional Cleated
Midsole Material
EVA
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.40
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Safety Criteria
Aluminum Toe, Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black, Blue
Series
642755
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.4
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.28
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Insole Technology
Covered Poliyou
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Carbon Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Black/Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642755

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.