Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 8 Medium

  • Mfr # FS240

  • Zoro # G5791554


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5791554
UPC #
690774134461
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
Medium
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Non-Marking Sole
No
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insulated
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Conductive
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Style Number
FS240
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Standards
ASTM F2413
Wide Toe Cap
No
Removable Insole
Yes
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Series
FS240
Closure
Lace Up
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Liner Technology
Cambrelle(R)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products