This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 14EEE, PR FE2440

Oxford Shoes, Comp, Mn, 14EEE, PR (Discontinued)

  • Mfr # FE2440
  • Zoro # G5835207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G5835207
UPC #
690774179530
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Heel Height
Less Than 1/2 in
Size
14
Footwear Size
14
Width
EEE
Size (PRINT)
14

Details

Mark II Slip Test Results- Dairy Tile Oily
0.37
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Item
Oxford Shoe
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Oxford Shoe
Insole System
Removable F2A Dual Density PU Cushion Insert
Non-Marking Sole
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Outsole Material
TPU
Max. Heat Rating
Not Rated
Style Number
2440
Insulated
No
Footwear Construction Type
Direct Attached
Gender
Men's
Footwear Closure Type
Lace Up
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Conductive
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Metatarsal Guard
Internal
Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Toe Type
Composite
Waterproof
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Series
FE2440
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
Not Rated
Liner Technology
Cambrelle(R)
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 2440

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.