This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 4-1/2EEE, PR FE2440

Oxford Shoes, Comp, Mn, 4-1/2EEE, PR (Discontinued)

  • Mfr # FE2440
  • Zoro # G5831357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G5831357
UPC #
690774179196
Country of Origin
Multiple

Dimensions

Size
4 1/2
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
4 1/2
Width
EEE
Size (PRINT)
4 1/2

Details

Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Waterproof
No
Insulated
No
Footwear Closure Type
Lace Up
Gender
Men's
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Color
Brown
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Item
Oxford Shoe
Waterproof Type
None
Toe Type
Composite
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Style
Oxford Shoe
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Midsole Material
Polyurethane
Style Number
2440
Insole System
Removable F2A Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Upper Material Description
Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Outsole Material
TPU
Shank Material
Plastic
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Brown
Series
FE2440
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number 2440

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.