This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 5EEE, PR FE2440

Oxford Shoes, Comp, Mn, 5EEE, PR (Discontinued)

  • Mfr # FE2440
  • Zoro # G5598135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2440
Zoro #
G5598135
UPC #
690774179202
Country of Origin
Multiple

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
EEE
Size
5
Footwear Size
5
Width
EEE
Size (PRINT)
5

Details

Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Oxford Shoe
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Gender
Men's
Non-Marking Sole
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Composite
Upper Material Description
Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
No
Waterproof
No
Static Dissipative
No
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Color
Brown
Style Number
FE2440
Insole System
Removable F2A Dual Density PU Cushion Insert
Ninety Degree Heel
No
Standards
ASTM F2413
Item
Oxford Shoe
Shank Material
Plastic
Footwear Shank Type
Plastic
Outsole Material
TPU
Resists
Oils, Slips
Closure Type
Tie
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Series
FE2440
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Closure
Lace Up
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.