This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 6EEE, PR FS2400

Oxford Shoes, Comp, Mn, 6EEE, PR (Discontinued)

  • Mfr # FS2400
  • Zoro # G5709794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5709794
UPC #
690774134263
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Heel Height
Less Than 1/2 in
Size
6

Details

Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Standards
ASTM F2413
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
Polyurethane
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Predominant Footwear Color
Brown
Style Number
FS2400
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
No
Item
Work Shoe
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Removable Insole
Yes
Insulated
No
Shank Material
Plastic
Ninety Degree Heel
No
Wide Toe Cap
No
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Upper Boot Material
All Leather
Liner Material
Cambrelle(R) and Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.37
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Toe Type
Composite
Metatarsal Guard
No
Non-Marking Sole
No
Completely Non Metallic
No
Color
Dark Brown
Static Dissipative
Yes
Closure Type
Tie
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant
No
Series
FS2400
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS2400, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.