This item is Discontinued.

Florsheim Oxford Shoes, Comp, Mn, 7EEE, PR FS2400

Oxford Shoes, Comp, Mn, 7EEE, PR (Discontinued)

  • Mfr # FS2400
  • Zoro # G5796131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5796131
UPC #
690774134287
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
EEE
Heel Height
Less Than 1/2 in

Details

Shank Material
Plastic
Oil Resisting Sole
Yes
Toe Type
Composite
Wide Toe Cap
No
Style Number
FS2400
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Item
Work Shoe
Liner Material
Cambrelle(R) and Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Ninety Degree Heel
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Color
Dark Brown
Footwear Style
Oxford Shoe
Conductive
No
Gender
Men's
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Insulated
No
Upper Material Description
Leather
Upper Material
Leather
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant
No
Series
FS2400
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS2400, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.