This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 10-1/2EEE, PR FS2700-10.5EEE

Oxford Shoes, Composite, Mn, 10-1/2EEE, PR (Discontinued)

  • Mfr # FS2700-10.5EEE
  • Zoro # G5538714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-10.5EEE
Zoro #
G5538714
UPC #
690774064614
Country of Origin
Multiple

Dimensions

Size
10.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
EEE
Size (PRINT)
10 1/2

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Non-Marking Sole
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Footwear Sole Pattern
Siped
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.88
Insole System
F2X PU Cushion Insert
Conductive
No
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Ninety Degree Heel
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.64
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Oxford Shoe
Liner Material
DriMax(R)
Upper Material Description
Leather
Standards
F2413-11
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Style Number
242700
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Material
Leather
Resists
Oils, Slips
Slip-Resistance Value - Mark II - Oily
0.36
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Composite
Insole Technology
Foot Force(R) F2X Footbed
Slip-Resistance Value - Mark II - Dry
0.88
Construction
Direct Attached
Liner Technology
DrymaxX(R)
Style Family
Oxford Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.64
All-Leather Upper
Yes
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 242700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.