This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 10EEE, PR FS2700-10EEE

Oxford Shoes, Composite, Mn, 10EEE, PR (Discontinued)

  • Mfr # FS2700-10EEE
  • Zoro # G5574432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-10EEE
Zoro #
G5574432
UPC #
690774064607
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
EEE
Size (PRINT)
10

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
DriMax(R)
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Insole System
F2X PU Cushion Insert
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Standards
F2413-11
Conductive
No
Outsole Material
TPU
Item
Oxford Shoe
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.64
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Style Number
242700
Footwear Shank Type
Plastic
Removable Insole
Yes
Resists
Oils, Slips
Upper Material
Leather
Construction
Direct Attached
Style Family
Oxford Shoe
All-Leather Upper
Yes
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.88
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.64
Liner Technology
DrymaxX(R)
Insole Technology
Foot Force(R) F2X Footbed
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 242700, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.