This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 11-1/2EEE, PR FS2700-11.5EEE

Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (Discontinued)

  • Mfr # FS2700-11.5EEE
  • Zoro # G5638577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-11.5EEE
Zoro #
G5638577
UPC #
690774064638
Country of Origin
Multiple

Dimensions

Size
11-1/2
Footwear Width
EEE
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Tie
Liner Material
DriMax(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Removable Insole
Yes
Metatarsal Guard
No
Conductive
No
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Shank Material
Plastic
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Insole System
F2X PU Cushion Insert
Style Number
242700
Item
Oxford Shoes
Mark II Slip Test Results- Dairy Tile Dry
0.88
Non-Marking Sole
No
Outsole Material
TPU
Standards
F2413-11
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Static Dissipative
Yes
Footwear Shank Type
Plastic
Resists
Oils, Slips
Upper Material
Leather

Description

Oxford Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 242700, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.