This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 11EEE, PR FS2700-11EEE

Oxford Shoes, Composite, Mn, 11EEE, PR (Discontinued)

  • Mfr # FS2700-11EEE
  • Zoro # G5565987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-11EEE
Zoro #
G5565987
UPC #
690774064621
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
11
Width
EEE
Size (PRINT)
11

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
TPU
Liner Material
DriMax(R)
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Siped
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.88
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Style Number
242700
Upper Material Description
Leather
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Insole System
F2X PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Oxford Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Direct Attached
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Oils, Slips
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.64
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Composite
Construction
Direct Attached
Insole Technology
Foot Force(R) F2X Footbed
Liner Technology
DrymaxX(R)
Slip-Resistance Value - Mark II - Dry
0.88
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 242700, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.