This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 12EEE, PR FS2700-12EEE

Oxford Shoes, Composite, Mn, 12EEE, PR (Discontinued)

  • Mfr # FS2700-12EEE
  • Zoro # G5673954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-12EEE
Zoro #
G5673954
UPC #
690774064645
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
12
Width
EEE
Size (PRINT)
12

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Metal Chip Resisting Sole
Yes
Style Number
242700
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
DriMax(R)
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Max. Heat Rating
250 Degrees F
Item
Oxford Shoe
Static Dissipative
Yes
Predominant Footwear Color
Brown
Conductive
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Standards
F2413-11
Removable Insole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.36
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Insole System
F2X PU Cushion Insert
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Material
Leather
Resists
Oils, Slips
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Oxford Shoe
Maximum Heat Rating
250 Degrees F
Liner Technology
DrymaxX(R)
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Foot Force(R) F2X Footbed
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.88
Slip-Resistance Value - Mark II - Wet
0.64
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 242700, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.