This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 13D, PR FS2416

Oxford Shoes, Composite, Mn, 13D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5572332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5572332
UPC #
690774163935
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
13
Width
D
Size (PRINT)
13

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Insole System
Removable F2 PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.37
Electrical Hazard Rated
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Shank Type
Plastic
Upper Material Description
Leather
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
TPU
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
FS2416
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Construction Type
Casual Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Item
Oxford Shoe
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Series
FS2416
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Heel Definition
Flat Heel
Liner Technology
Cambrelle(R)
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
Construction
Cemented
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.37
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.