This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 13D, PR FS2700-13D

Oxford Shoes, Composite, Mn, 13D, PR (Discontinued)

  • Mfr # FS2700-13D
  • Zoro # G5484096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-13D
Zoro #
G5484096
UPC #
690774064508
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
13
Width
D
Size (PRINT)
13

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Outsole Material
TPU
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.64
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Conductive
No
Removable Insole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Liner Material
DriMax(R)
Insole System
F2X PU Cushion Insert
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Static Dissipative
Yes
Item
Oxford Shoe
Chemical Resisting Sole
Yes
Standards
F2413-11
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Upper Material Description
Leather
Style Number
242700
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
0.88
Upper Material
Leather
Resists
Oils, Slips
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.88
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Direct Attached
Liner Technology
DrymaxX(R)
Slip-Resistance Value - Mark II - Oily
0.36
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.64
Insole Technology
Foot Force(R) F2X Footbed
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 242700, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.