This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 14D, PR FS2416

Oxford Shoes, Composite, Mn, 14D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5797102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5797102
UPC #
690774163942
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
14
Width
D
Size (PRINT)
14

Details

Color
Black
Material
Upper: Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Direct Inject Outsole, Super Soft PU Midsole and Hard Wearing TPU Bottom
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Item
Oxford Shoe
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Casual Cemented
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Style Number
FS2416
Footwear Shank Type
Plastic
Wide Toe Cap
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Completely Non Metallic
Yes
Upper Material Description
Leather
Insole System
Removable F2 PU Cushion Insert
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
Conductive
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
FS2416
Heel Style
Flat Heel
Upper Color
Black
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Insole Technology
Foot Force(R) F2A Footbed, Removable
Construction
Cemented
Style Family
Oxford Shoe
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.