This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 14EEE, PR FS2700-14EEE

Oxford Shoes, Composite, Mn, 14EEE, PR (Discontinued)

  • Mfr # FS2700-14EEE
  • Zoro # G5586786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-14EEE
Zoro #
G5586786
UPC #
690774064669
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
EEE
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Tie
Midsole Material
Polyurethane
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Standards
F2413-11
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Item
Oxford Shoes
Predominant Footwear Color
Brown
Conductive
No
Insole System
F2X PU Cushion Insert
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
242700
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
DriMax(R)
Wide Toe Cap
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Electrical Hazard Rated
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.36
Upper Material Description
Leather
Non Metallic Upper
Yes
Outsole Material
TPU
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Resists
Oils, Slips
Upper Material
Leather

Description

Oxford Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 242700, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.