This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 6-1/2D, PR FS2416

Oxford Shoes, Composite, Mn, 6-1/2D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5619555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5619555
UPC #
690774163829
Country of Origin
Multiple

Dimensions

Size
6.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
6 1/2
Width
D
Size (PRINT)
6 1/2

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Static Dissipative
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Style Number
FS2416
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.37
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Casual Cemented
Item
Oxford Shoe
Insole System
Removable F2 PU Cushion Insert
Removable Insole
Yes
Midsole Material
Polyurethane
Outsole Material
TPU
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Siped
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Upper Material Description
Leather
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Series
FS2416
Metatarsal Guard Style
None
Heel Style
Flat Heel
All-Leather Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Liner Technology
Cambrelle(R)
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.