This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 6-1/2EEE, PR FS2416

Oxford Shoes, Composite, Mn, 6-1/2EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5515343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5515343
UPC #
690774164024
Country of Origin
Multiple

Dimensions

Size
6.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
6 1/2
Width
EEE
Size (PRINT)
6 1/2

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Standards
ASTM F2413
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Construction Type
Casual Cemented
Upper Material Description
Leather
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Electrical Hazard Rated
No
Style Number
FS2416
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Insole System
Removable F2 PU Cushion Insert
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Static Dissipative
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Oxford Shoe
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Series
FS2416
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Insole Material
Polyurethane
Style Family
Oxford Shoe
Insole Technology
Foot Force(R) F2A Footbed, Removable
Construction
Cemented
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.