This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 6D, PR FS2416

Oxford Shoes, Composite, Mn, 6D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5518204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5518204
UPC #
690774163812
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
6
Width
D
Size (PRINT)
6

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Footwear Construction Type
Casual Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insole System
Removable F2 PU Cushion Insert
Chain Saw Cut Resistant
No
Shank Material
Plastic
Outsole Material
TPU
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
FS2416
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Item
Oxford Shoe
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Series
FS2416
Insole Material
Polyurethane
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Insole Technology
Foot Force(R) F2A Footbed, Removable
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.