This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 6EEE, PR FS2416

Oxford Shoes, Composite, Mn, 6EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5525116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5525116
UPC #
690774164017
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
6
Width
EEE
Size (PRINT)
6

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Shank Type
Plastic
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Insole System
Removable F2 PU Cushion Insert
Shank Material
Plastic
Style Number
FS2416
Outsole Material
TPU
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Standards
ASTM F2413
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Material Description
Leather
Footwear Construction Type
Casual Cemented
Wide Toe Cap
No
Item
Oxford Shoe
Electrical Hazard Rated
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Series
FS2416
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Foot Force(R) F2A Footbed, Removable
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Toe Cap Material
Composite
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.