This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 7-1/2D, PR FS2416

Oxford Shoes, Composite, Mn, 7-1/2D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5841412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5841412
UPC #
690774163843
Country of Origin
Multiple

Dimensions

Size
7.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
D
Size (PRINT)
7 1/2

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Casual Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Oxford Shoe
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Wide Toe Cap
No
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Style Number
FS2416
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Upper Material Description
Leather
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insole System
Removable F2 PU Cushion Insert
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Upper Color
Black
Series
FS2416
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Liner Technology
Cambrelle(R)
Insole Technology
Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.