This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 7-1/2EEE, PR FS2416

Oxford Shoes, Composite, Mn, 7-1/2EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5531154
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5531154
UPC #
690774164048
Country of Origin
Multiple

Dimensions

Size
7.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
EEE
Size (PRINT)
7 1/2

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Midsole Material
Polyurethane
Footwear Construction Type
Casual Cemented
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Item
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Standards
ASTM F2413
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insole System
Removable F2 PU Cushion Insert
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
TPU
Footwear Shank Type
Plastic
Style Number
FS2416
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Series
FS2416
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Insole Technology
Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.37
Insole Material
Polyurethane
All-Leather Upper
Yes
Closure
Lace Up
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.