This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 7D, PR FS2416

Oxford Shoes, Composite, Mn, 7D, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5531075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5531075
UPC #
690774163836
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
7
Width
D
Size (PRINT)
7

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Shank Material
Plastic
Outsole Material
TPU
Puncture Resistant Insole
No
Item
Oxford Shoe
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Chemical Resisting Sole
Yes
Insole System
Removable F2 PU Cushion Insert
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Standards
ASTM F2413
Non-Marking Sole
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Static Dissipative
Yes
Max. Heat Rating
200 Degrees F
Style Number
FS2416
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Footwear Construction Type
Casual Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Series
FS2416
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.