This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 7EEE, PR FS2416

Oxford Shoes, Composite, Mn, 7EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5543562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5543562
UPC #
690774164031
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
7
Width
EEE
Size (PRINT)
7

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Insole System
Removable F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Standards
ASTM F2413
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh, Nylon
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Conductive
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Shank Material
Plastic
Style Number
FS2416
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Outsole Material
TPU
Item
Oxford Shoe
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Casual Cemented
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Series
FS2416
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Insole Material
Polyurethane
Insole Technology
Foot Force(R) F2A Footbed, Removable
Style Family
Oxford Shoe
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.