This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 8-1/2EEE, PR FS2416

Oxford Shoes, Composite, Mn, 8-1/2EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5577993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5577993
UPC #
690774164062
Country of Origin
Multiple

Dimensions

Size
8.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Width
EEE
Size (PRINT)
8 1/2

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Liner Material
Mesh, Nylon
Shank Material
Plastic
Non-Marking Sole
No
Upper Boot Material
All Leather
Insole System
Removable F2 PU Cushion Insert
Item
Oxford Shoe
Electrical Hazard Rated
No
Metatarsal Guard
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FS2416
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Footwear Construction Type
Casual Cemented
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
200 Degrees F
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
FS2416
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
Oxford Shoe
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Cemented
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.