This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 8EEE, PR FS2416

Oxford Shoes, Composite, Mn, 8EEE, PR (Discontinued)

  • Mfr # FS2416
  • Zoro # G5532125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5532125
UPC #
690774164055
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
8
Width
EEE
Size (PRINT)
8

Details

Color
Black
Material
Upper: Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Direct Inject Outsole, Super Soft PU Midsole and Hard Wearing TPU Bottom
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Non Metallic Upper
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FS2416
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Standards
ASTM F2413
Upper Material Description
Leather
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Item
Oxford Shoe
Conductive
No
Electrical Hazard Rated
No
Liner Material
Mesh, Nylon
Insole System
Removable F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Casual Cemented
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Series
FS2416
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Polyurethane
Insole Technology
Foot Force(R) F2A Footbed, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.