This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 9-1/2EEE, PR FS2700-9.5EEE

Oxford Shoes, Composite, Mn, 9-1/2EEE, PR (Discontinued)

  • Mfr # FS2700-9.5EEE
  • Zoro # G5663707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-9.5EEE
Zoro #
G5663707
UPC #
690774064591
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
EEE
Size (PRINT)
9 1/2

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Puncture Resistant Insole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
F2X PU Cushion Insert
Outsole Material
TPU
Shank Material
Plastic
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Item
Oxford Shoe
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Style Number
242700
Footwear Sole Pattern
Siped
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
DriMax(R)
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Resists
Oils, Slips
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.64
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
Insole Technology
Foot Force(R) F2X Footbed
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.88
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Oxford Shoe
Liner Technology
DrymaxX(R)
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 242700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.