This item is Discontinued.

Florsheim Oxford Shoes, Composite, Mn, 9EEE, PR FS2700-9EEE

Oxford Shoes, Composite, Mn, 9EEE, PR (Discontinued)

  • Mfr # FS2700-9EEE
  • Zoro # G5530016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2700-9EEE
Zoro #
G5530016
UPC #
690774064584
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
9
Width
EEE
Size (PRINT)
9

Details

Color
Brown
Material
Upper: Tumbled Leather; Lining: DriMax Super Absorbent; Insole: Removable PU F2X Cushion Insert, 33% Softer, 33% Thicker Than F2A; Outsole: Direct Attached PU Midsole with TPU Outsole
Gender
Men's
Toe Type
Composite
Footwear Style
Oxford Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Standards
F2413-11
Midsole Material
Polyurethane
Outsole Material
TPU
Upper Boot Material
All Leather
Non-Marking Sole
No
Wide Toe Cap
Yes
Footwear Construction Type
Direct Attached
Insole System
F2X PU Cushion Insert
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Removable Insole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
No
Style Number
242700
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.88
Metal Chip Resisting Sole
Yes
Liner Material
DriMax(R)
Mark II Slip Test Results- Dairy Tile Wet
0.64
Conductive
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Item
Oxford Shoe
Upper Material
Leather
Resists
Oils, Slips
Slip-Resistance Value - Mark II - Wet
0.64
Construction
Direct Attached
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.88
Insole Material
Polyurethane
Insole Technology
Foot Force(R) F2X Footbed
Style Family
Oxford Shoe
Liner Technology
DrymaxX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 242700, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.