This item is Discontinued.

Florsheim Size 10-1/2 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 10-1/2 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9105573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9105573
UPC #
690774126305
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Shank Material
Steel
Toe Type
Steel
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Style Number
FS200
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.69
Waterproof
No
Liner Material
Nylon
Electrical Hazard Rated
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Wide Toe Cap
No
Ninety Degree Heel
No
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane
Conductive
No
Standards
ASTM F2413-05
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Color
Black
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Static Dissipative
Yes
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.