This item is Discontinued.

Florsheim Size 10-1/2 Men's Dress/Casual Low Steel Work Shoes, Black FS205

Size 10-1/2 Men's Dress/Casual Low Steel Work Shoes, Black (Discontinued)

  • Mfr # FS205
  • Zoro # G9014126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS205
Zoro #
G9014126
UPC #
690774126886
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoes
Liner Material
Nylon
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Insulated
No
Max. Heat Rating
Not Rated
Shank Material
Steel
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
FS205
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Outsole Material
Polyurethane
Midsole Material
EVA
Conductive
No
Non Metallic Upper
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Standards
ASTM F2413-05
Color
Black
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Wide Toe Cap
No
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.48
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Footwear Closure Type
Slip On
Completely Non Metallic
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Removable Insole
Yes
Footwear Construction Type
Cemented
Upper Material
Leather
Resists
Impact/Compression

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS205, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.