This item is Discontinued.

Florsheim Size 10 Men's 8" Work Boot Steel Work Boots, Black FE845-10D

Size 10 Men's 8" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # FE845-10D
  • Zoro # G6319031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE845-10D
Zoro #
G6319031
UPC #
690774178816
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
8"

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.79
Shank Material
Steel
Footwear Construction Type
Goodyear(TM) Heat Resistant
Color
Black
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Non Metallic Upper
No
Footwear Shank Type
Steel
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Metal Chip Resisting Sole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Wide Toe Cap
No
Insole System
Removable Florsheim F2 PU Cushion Insert
Liner Material
Drilex
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.41
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Standards
ASTM F2413, Electrical Hazard, Met Guard
Style Number
845
Ninety Degree Heel
No
Closure Type
Lace-Up
Upper Material
Leather
Resists
Slips, Oils, Chemicals

Description

Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 845, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.