Men's Oxford Shoe, 10 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-10EEE

  • Zoro # G404377194


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-10EEE
Zoro #
G404377194
UPC #
690774570771
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
10

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Liner Material
Leather
Insulated
No
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Predominant Footwear Color
Black
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2413
Closure Type
Lace Up
Max. Heat Rating
200 Degrees F
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Wide Toe Cap
No
Insulation Type
None
Conductive
No
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Toe Shape
Round
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Style Number
FS2624
Non Metallic Upper
Yes
Upper Boot Material
Leather
Last Number or Name
10EEE
Puncture Resistant Insole
No
Waterproof Type
None
Upper Material Description
Leather
Ninety Degree Heel
No
Heel Style
Flat Heel
Upper Color
Black
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Features
Cushioned Outsole, Fully-Cushioned Insole
Static Dissipative
Yes
Toe Style
Round Toe
Insole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Laces Color
Black
Outsole Color
Black
Non-Marking Upper
Yes
Toe Cap Material
Steel
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.