This item is Discontinued.

Florsheim Size 11 Women's Dress/Casual Low Steel Work Boots, Black FS20

Size 11 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS20
  • Zoro # G9330282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20
Zoro #
G9330282
UPC #
690774126596
Country of Origin
China

Dimensions

Size
11
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Sole Pattern
Textured
Upper Material Description
Full Grain Leather
Color
Black
Style Number
FS20
Outsole Material
Polyurethane
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
Wide Toe Cap
No
Waterproof
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Shank Material
Steel
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.69
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Insole System
Full Sock
Static Dissipative
Yes
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Conductive
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Completely Non Metallic
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS20, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.