This item is Discontinued.

Florsheim Size 12 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 12 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9330456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9330456
UPC #
690774126152
Country of Origin
China

Dimensions

Size
12
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.69
Non Metallic Upper
No
Style Number
FS200
Electrical Hazard Rated
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chain Saw Cut Resistant
No
Insulated
No
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Steel
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.48
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Predominant Footwear Color
Black
Standards
ASTM F2413-05
Metatarsal Guard
No
Color
Black
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Waterproof
No
Shank Material
Steel
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.