Men's Oxford Shoe, 13 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-13D

  • Zoro # G704242239


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-13D
Zoro #
G704242239
UPC #
690774570696
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
13
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
13

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Safety Criteria
Static Dissipative (SD)
Non-Marking Sole
Yes
Standards
ASTM F2413
Upper Color
Black
Last Number or Name
13D
Insole System
Removable
Waterproof Type
None
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Insulated
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Style Number
FS2624
Slip Resistant
Yes
Predominant Footwear Color
Black
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Features
Cushioned Outsole, Fully-Cushioned Insole
Closure Type
Lace Up
Liner Material
Leather
Toe Shape
Round
Non Metallic Upper
Yes
Removable Insole
Yes
Static Dissipative
Yes
Heat Resistant
Yes
Conductive
No
Heel Style
Flat Heel
Upper Boot Material
Leather
Insulation Type
None
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Construction
Cemented
Non-Marking Upper
Yes
Laces Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Insole Color
Black
Outsole Color
Black
Style Family
Oxford Shoe
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Construction
Cemented
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.