Shop NAUTILUS SAFETY FOOTWEAR

Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Pink, 12 Wide

  • Mfr # N1393 12W
  • Zoro # G9133381

product price: 
$
82.19
/pr

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1393 12W
Zoro #
G9133381
UPC #
617420029056
Country of Origin
China

Dimensions

Size
12
Footwear Width
Wide
Height
4 in
Heel Height
1/2 in
Width
EE
Overall Height
4 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Dry
0.95
Puncture Resistant Insole
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Conductive
No
Style Number
N1393
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Nylon
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Gray
Insole System
Cush Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Midsole Material
EVA
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insulation Type
None
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
1393
Non-Marking Upper
Yes
Upper Color
Gray
Heat Resistant
No
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.28
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Construction
Cemented
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width EE, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1393

Ratings & reviews

Explore more products