Men's Chelsea Boot, 5 1/2 EEE, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G5696661


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G5696661
UPC #
690774046832
Country of Origin
Multiple

Dimensions

Size
5 1/2
Width
EEE
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Insole System
Removable F2A Dual Density PU Cushion Insert
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.55
Predominant Footwear Color
Black
Conductive
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Footwear Sole Pattern
Siped
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Direct Attached
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Upper Material Description
Leather
Metatarsal Guard
Internal
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Style
Chelsea Boot
Max. Heat Rating
552 Degrees F
Standards
ASTM F2413
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
FE690
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Construction
Direct Attached
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Chelsea Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Lace Up
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
552 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.