This item is Discontinued.

Florsheim Size 7-1/2 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 7-1/2 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9330544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9330544
UPC #
690774126077
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Insulated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Footwear Construction Type
Cemented
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Nylon
Removable Insole
Yes
Color
Black
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.69
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Shank Material
Steel
Style Number
FS200
Midsole Material
EVA
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Outsole Material
Polyurethane
Predominant Footwear Color
Black
Insole System
Full Sock
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.